2 in. Asbestos-Free Full Face Gasket - 5/8 x 2-3/4 in. Bolt Size
PlumBest™ LTConnections™ 2 in. Asbestos-Free Full Face Gasket - 5/8 x 2-3/4 in. Bolt Size
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Gaskets are 1/16" thick
- Teadit 1001 non-asbestos gaskets
- Includes A307a hex bolts
- Includes A563 finished hex nuts plain
Specifications
- ASTM:
- ASTM F-146, ASTM F-152, ASTM A-307, ASTM F-36A
- Collection:
- PlumBest™ LTConnections™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 2 in
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- Garlock®, 4401
- Origin:
- Domestic
- Thickness:
- 1/16 in
- UPC:
- 717510549027
- Weight:
- 1.4