This product requires certification to purchase.

3 in. Asbestos-Free Full Face Gasket, 5/8 x 3 in. Bolt Size

Jones Stephens

PlumBest™ LTConnections™ 3 in. Asbestos-Free Full Face Gasket, 5/8 x 3 in. Bolt Size

  • Fast #
  • Part #JG54103
  • Item #3704763
  • Manufacturer Part #G54103
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 3 in. Asbestos-Free Full Face Gasket, 5/8 x 3 in. Bolt Size

  • Fast #
  • Part #JG54103
  • Item #3704763
  • Manufacturer Part #G54103
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gaskets are 1/16" thick
  • Teadit 1001 non-asbestos gaskets
  • Includes A307a hex bolts
  • Includes A563 finished hex nuts plain
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Thickness
1/16 in
Weight
1.65 lb
Characteristics & Features
Collection
PlumBest™ LTConnections™
Color Finish Category
Blues
Color Finish Name
Blue
Flange Type
Full Face
Material
Rubber
Material Type
Garlock®, 4401
Warranty & Product Information
ASTM
ASTM F-146, ASTM F-152, ASTM A-307, ASTM F-36A
Origin
Domestic
UPC
717510541038