This product requires certification to purchase.

5 - 7 in. Stainless Steel Hose Clamp

Jones Stephens

PlumBest™ LTConnections™ 5 - 7 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10104
  • Item #3702485
  • Manufacturer Part #G10104
5 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ 5 - 7 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10104
  • Item #3702485
  • Manufacturer Part #G10104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" band
  • Trade Size 104, Part stainless steel
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5 in - 7 in
Height
4-2/5 in
Length
8 in
Size
5 in - 7 in
Width
7-3/5 in
Characteristics & Features
Collection
PlumBest™ LTConnections™
Color Finish Name
Silver
Material
Stainless Steel
Warranty & Product Information
Product Type
Gear Clamp
UPC
078575571041