This product requires certification to purchase.

Zinc Toe-Tap Drain Tim Kit in Brushed Bronze

Jones Stephens

PlumBest™ LTConnections™ Zinc Toe-Tap Drain Tim Kit in Brushed Bronze

  • Fast #
  • Part #JB5161BB
  • Item #3701963
  • Manufacturer Part #B5161BB
5 out of 5 Customer Rating
Brand image
Jones Stephens

PlumBest™ LTConnections™ Zinc Toe-Tap Drain Tim Kit in Brushed Bronze

  • Fast #
  • Part #JB5161BB
  • Item #3701963
  • Manufacturer Part #B5161BB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-hole face plate
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate, adapter bar and screws
  • Toe touch stopper allows opening and closing without bending
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2 2015
Collection:
PlumBest™ LTConnections™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Body Material:
Zinc
UPC:
717510516173
WaterSense Labeled:
No
Width:
3-3/20 in