1/2 in. Push On Ball Valve
Plumbite® 1/2 in. Push On Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Maximum temperature of 180°F and maximum pressure of 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, IAPMO/ANSI Z1157-2014e1, UPC, cUPC by IAPMO
- Lead Free
- 2 year warranty
- PlumBite fittings are designed and certified to join PEX tubing. In order to make an effective joint with PEX tube, the included tube liner must be used. Do not substitute any other manufacturer's liner
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a, ANSI Z1157-2014e1
- ASME:
- ASSE 1061-2020
- ASSE Standards:
- ASSE 1061-2020
- Clean Bagged:
- No
- Collection:
- Plumbite®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 2-8/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-61/100 in
- MA Approved:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 717510170337
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- .45 lb
- Width:
- 1-1/10 in