This product requires certification to purchase.

1-1/2 in. Brass Push-to-Connect 200# Ball Valve

Jones Stephens

Plumbite® 1-1/2 in. Brass Push-to-Connect 200# Ball Valve

  • Fast #
  • Part #JC77464LF
  • Item #7927432
  • Manufacturer Part #C77464LF
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 1-1/2 in. Brass Push-to-Connect 200# Ball Valve

  • Fast #
  • Part #JC77464LF
  • Item #7927432
  • Manufacturer Part #C77464LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, IAPMO/ANSI Z1157-2014e1, UPC, cUPC by IAPMO
  • Lead Free
  • 2 year warranty
  • Individually packaged
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a, ANSI Z1157-2014e1
ASSE Standards:
ASSE 1061
Clean Bagged:
No
Collection:
Plumbite®
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Handle Material:
Chrome Plated Steel
Height:
4-11/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-37/50 in
MA Approved:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
717510229493
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
3.97 lb
Width:
2-31/50 in