This product requires certification to purchase.

15 x 3/4 in. Water Heater Connector

Jones Stephens

Plumbite® 15 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JJ35715
  • Item #3703549
  • Manufacturer Part #J35715
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 15 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JJ35715
  • Item #3703549
  • Manufacturer Part #J35715
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable corrugated copper provides superior flexibility for easy installation
  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washer for a tight seal
  • Simple installation with no special tools required
  • For residential or commercial use
  • Lead free
  • UPC listed
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.6-17
Color Finish Category:
Copper Tones
End Connection 1:
FIPS
End Connection 2:
Sweat
End Connections:
FIPS x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
15 in
Material:
Copper
NSF:
NSF 372-2016
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
UL Listed:
No
UPC:
717510357158