This product requires certification to purchase.

3/4 in. Brass Push-to-Connect 200# Ball Valve

Jones Stephens

Plumbite® 3/4 in. Brass Push-to-Connect 200# Ball Valve

  • Fast #
  • Part #JC77461LF
  • Item #7927433
  • Manufacturer Part #C77461LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 3/4 in. Brass Push-to-Connect 200# Ball Valve

  • Fast #
  • Part #JC77461LF
  • Item #7927433
  • Manufacturer Part #C77461LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, IAPMO/ANSI Z1157-2014e1, UPC, cUPC by IAPMO
  • Lead Free
  • 2 year warranty
  • Individually packaged
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Height
2-63/100 in
Length
5-41/50 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
3/4 in
Weight
.65 lb
Width
1-2/5 in
Characteristics & Features
Clean Bagged
No
Collection
Plumbite®
Handle Material
Chrome Plated Steel
Material
Brass
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a, ANSI Z1157-2014e1
ASSE Standards
ASSE 1061
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
Yes
NSF
NSF 372-2022
NSF Certified
No
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No
UPC
717510229462