This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Push On Reducing Tee

Jones Stephens

Plumbite® 3/4 x 1/2 x 3/4 in. Push On Reducing Tee

  • Fast #
  • Part #JC76513LF
  • Item #7722032
  • Manufacturer Part #C76513LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

Plumbite® 3/4 x 1/2 x 3/4 in. Push On Reducing Tee

  • Fast #
  • Part #JC76513LF
  • Item #7722032
  • Manufacturer Part #C76513LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • 25 year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Pressure - Maximum
200 psi
Weight
.34 lb
Characteristics & Features
Collection
Plumbite®
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372-2022, ANSI 61-2021, ANSI 14-2010a
ASME
ASSE 1061-2020
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
Origin
Global
Type
JC76513LF
UPC
717510166668