3/4 x 3/4 FIP x 24 in. Push On Water Heater Connector
Plumbite® 3/4 x 3/4 FIP x 24 in. Push On Water Heater Connector
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Potable Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 61-2019, CSA B125.1-18
- End Connection 1:
- Push
- End Connection 2:
- FIPS
- End Connections:
- Push x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UL Listed:
- No
- UPC:
- 717510189643