Polished Brass 1/2 in. Shower Arm Flange with Set Screw
Polished Brass 1/2 in. Shower Arm Flange with Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Die cast with a set screw
- Poly bagged
Documents
Specifications
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 1/5
- Length:
- 2-7/10
- Material:
- Die Cast
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JS03040
- UPC:
- 717510030402
- WaterSense Labeled:
- No
- Width:
- 2-7/10