Polished Brass 3/8" x 20" Lavatory Supply and 3/8" x 5/8" Straight Stop Kit
Polished Brass 3/8" x 20" Lavatory Supply and 3/8" x 5/8" Straight Stop Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supply (2 pieces)
- Stop (2 pieces)
- Escutcheon (2 pieces)
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 12 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Type:
- JS10351
- UPC:
- 717510103519
- Weight:
- 1.08 lb
- Width:
- 12-2/5 in