This product requires certification to purchase.

Polished Brass Heavy Duty Repair Strainer

Jones Stephens

Polished Brass Heavy Duty Repair Strainer

  • Fast #
  • Part #JC60807
  • Item #526562
  • Manufacturer Part #C60807
5 out of 5 Customer Rating
Brand image
Jones Stephens

Polished Brass Heavy Duty Repair Strainer

  • Fast #
  • Part #JC60807
  • Item #526562
  • Manufacturer Part #C60807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains
  • Width: 6-5/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Component Type:
Strainer
Drain Type:
Floor Drain
Height:
3/10 in
Length:
6-5/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JC60807
UPC:
717510608076
Width:
6-3/5 in