This product requires certification to purchase.

Pop-up Bathroom Sink Drain without Overflow Holes in Chrome

Jones Stephens

Pop-up Bathroom Sink Drain without Overflow Holes in Chrome

  • Fast #
  • Part #JP35044
  • Item #7725827
  • Manufacturer Part #P35044
5 out of 5 Customer Rating
Brand image
Jones Stephens

Pop-up Bathroom Sink Drain without Overflow Holes in Chrome

  • Fast #
  • Part #JP35044
  • Item #7725827
  • Manufacturer Part #P35044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Without overflow holes
  • 18 gauge
  • 4" Drain Body
  • 8" Brass Tailpiece
  • Decorative finish covers all metal parts including tailpiece and lock nut.
  • Tailpiece opening - 1-1/4" OD
  • Fits sinks with 1-1/2" drain hole
  • Silicone washers
  • Bodies threaded completely to the top
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Body Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
Type
JP35044
UPC
717510169256