Pressure Balanced Cartridge for Glacier Bay® and Zurn®
Pressure Balanced Cartridge for Glacier Bay® and Zurn®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Symmons®, Zurn®, Jones Stephens® and AquaPlumb® faucets
- Also fits some imports
- For single handle faucets
- Plastic washerless body with ceramic controls
- Temperature limit stop that can be set to avoid scalding
- 2-5/8" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Ceramic Disc, Washerless
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Glacier Bay
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No