This product requires certification to purchase.

PRESSURE BALANCED TUB/SHOWER CARTRIDGE FITS DELTA MONITOR - 4 OVERALL LENGTH

Jones Stephens

PRESSURE BALANCED TUB/SHOWER CARTRIDGE FITS DELTA MONITOR - 4 OVERALL LENGTH

  • Fast #
  • Part #JC25447C
  • Item #9842733
  • Manufacturer Part #C25447C
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

PRESSURE BALANCED TUB/SHOWER CARTRIDGE FITS DELTA MONITOR - 4 OVERALL LENGTH

  • Fast #
  • Part #JC25447C
  • Item #9842733
  • Manufacturer Part #C25447C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits Delta® 1300 and 1400 Monitor™ and Pressure Balance tub and shower faucets
  • Replaces #RP19804
  • For single handle faucets
  • Pressure balanced to maintain constant pressure between the hot and cold sides
  • Temperature limit stop that can be set to avoid scalding
  • Complete with bottom seals and center washer for leak free installation
  • Plastic body with blue bottom; brass stem
  • 4" overall length
  • Carded
  • The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Application:
Lavatory
Height:
3-3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
UPC:
717510060478
Width:
1-9/10 in