PRESSURE BALANCED TUB/SHOWER CARTRIDGE FITS DELTA MULTICHOICE - 3-1/4 OVERALL LENGTH
PRESSURE BALANCED TUB/SHOWER CARTRIDGE FITS DELTA MULTICHOICE - 3-1/4 OVERALL LENGTH
Package Quantity Info:
Each: 1 Inner Pack: 4.00 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Delta® 17 series MultiChoice™ tub and shower faucets
- Replaces #RP46463
- For single handle faucets
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Temperature limit stop that can be set to avoid scalding
- Complete with seat assembly
- Plastic body with stainless steel bottom plate; brass stem
- 3-1/4" overall length; 1-9/16" bottom diameter
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Tub and Shower
- Height:
- 39/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- UPC:
- 717510060492
- Width:
- 6-79/100 in