Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Matte Black
Push/Pull ABS Schedule 40 Half Bath Waste Kit with Quick Test in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish
- Constructed of ABS
- Fits 1-1/2" pipe
- Snap-on faceplate
- Includes test plug and test membrane
- Push/Pull stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426571
- Width:
- 6-13/50 in