PVC Gravel Guard for Roof Drain in Black
PVC Gravel Guard for Roof Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 717510187557
- Weight:
- 0.42 lb