This product requires certification to purchase.

PVC Lift & Turn Drain in Chrome Plated

Jones Stephens

PVC Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #JB07001
  • Item #3702013
  • Manufacturer Part #B07001
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

PVC Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #JB07001
  • Item #3702013
  • Manufacturer Part #B07001
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated finish; Schedule 40 PVC
  • One-hole faceplate
  • Lift and Turn provides a positive lock
  • T-Waste half kit - no pipe or elbow included
  • Bolt holes on top elbows are pre-threaded
  • 3/8" thread size for testing
  • Simple installation with no special tools required
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Width
3-23/100 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Body Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2020
BAA Compliant
No
CSA Certified
CSA B125.2-20
IAPMO Listed
Yes
UPC
717510770018