PVC Schedule 40 Rough-In Full Bath Waste Kit with Quick Test in Chrome Plated
This product has been replaced by
Manufacturer Part #B0HRPBPCP
PVC Schedule 40 Rough-In Full Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Includes test plug and test membrane
- Compatible with snap-on faceplate
- Drain base is compatible with push/pull and toe touch stoppers; stopper is not included
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB0RPBPCP
- UPC:
- 717510427134
- Width:
- 5-9/10 in