PVC Schedule 40 Rough-In Half Bath Waste Kit with Quick Test in Chrome Plated
PVC Schedule 40 Rough-In Half Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Includes test plug and test membrane
- Compatible with snap-on faceplate
- Drain base is compatible with lift and turn, push/pull, and toe touch stoppers; stopper is not included
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426533
- Width:
- 6-13/50 in