PVC Schedule 40 Waste & Overflow With Chrome TOE PU Drain
PVC Schedule 40 Waste & Overflow With Chrome TOE PU Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish; Schedule 40 PVC
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard full kit – includes pipe and tee
- Bolt holes on top elbows are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- UPC listed
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510071320
- Width:
- 3-17/50 in