PVC Sediment Bucket for D50090 Traffic Floor Drain
PVC Sediment Bucket for D50090 Traffic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Debris bucket only
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Sediment Bucket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 717510509106