PVC Toe-Tap Drain in Oil Rubbed Bronze
PVC Toe-Tap Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil Rubbed Bronze finish; Schedule 40 PVC
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard half kit - no pipe or tee included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- UPC listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2020
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thread Size:
- 3/8 in
- Trim Only:
- No
- UPC:
- 717510071764
- Width:
- 3-37/100 in