PVC Two-Hole Toe Touch Bath Waste Kit in Black
PVC Two-Hole Toe Touch Bath Waste Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Black finish; Schedule 40 PVC
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard half kit - no pipe or tee included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-6/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Half Kit
- UPC:
- 717510174878
- WaterSense Labeled:
- No
- Width:
- 3-37/100 in