Quarter Turn Valve 1/2 in. PEX Ice Maker Supply Box
Quarter Turn Valve 1/2 in. PEX Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New design!
- Includes two fixed nails for installation
- Blue handle valves
- CUPC listed
- Lead Free
Specifications
- ASME:
- ASME A112.18.1-2018
- Connection Size:
- 1/2
- Depth:
- 7/10 in
- Fire Rated:
- No
- Height:
- 2 in
- Length:
- 8 in
- NSF:
- NSF 61-2020:Q ? 1
- NSF Certified:
- Yes
- Overall Box Size:
- 2-4/5 in x 3-3/5 in x 7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 717510193589
- Width:
- 5 in