Flashlight in Yellow
Rayovac® Flashlight in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Yellow flashlights with ring hangers
Specifications
- Application:
- Industrial
- Automatic Shut-Off:
- No
- Battery Size:
- D
- Battery Type:
- Alkaline
- Clean Bagged:
- No
- Collection:
- Rayovac®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Dimmable:
- No
- Height:
- 2-4/5 in
- Length:
- 4-2/5 in
- MA Approved -:
- No
- Power Source:
- Battery
- Type:
- LPLT1112
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 10-1/5 in