Repair Kit for B49020 and B49021 Offset Bath Supplies
Repair Kit for B49020 and B49021 Offset Bath Supplies
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement parts for B49020 and B49021
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- B49020 and B49021 Offset Bath Supplies
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510493221
- Width:
- 5 in