Repair Kit for Self-Closing Valve
Repair Kit for Self-Closing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit includes stem and cam mechanism
- Chrome plated heavy duty pattern
Documents
Specifications
- Height:
- 1/2 in
- Product Type:
- Self-Closing
- UPC:
- 717510051018
- Weight:
- 0.2 lb
- Width:
- 3 in