Replacement Blade for J40260 and J40261 Cutters
Replacement Blade for J40260 and J40261 Cutters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts copper and PVC quickly and easily
- 1 replacement blade
Specifications
- Adjustable:
- No
- Application:
- Copper, PVC
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- J40260 and J40261 Cutters
- Height:
- 1/10 in
- Length:
- 2-3/5 in
- MA Approved -:
- No
- Portable:
- No
- Product Type:
- Replacement Part
- Tool Type:
- Replacement Blade
- Type:
- JJ40263
- WaterSense Labeled:
- No
- Weight:
- 0.34 lb
- Width:
- 3-3/5 in