Replacement Blade
Replacement Blade
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 replacement blade
Specifications
- Automatic Shut-Off:
- No
- GSA Approved:
- No
- Height:
- 1/5 in
- Length:
- 4-1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Replacement Blade
- UPC:
- 717510700312
- Weight:
- 0.07 lb
- Width:
- 3 in