Ring Adapter for 2 in. Backwater Valve Extension Kit
Ring Adapter for 2 in. Backwater Valve Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ring adapter only
- Allows attachment of extension pipe to the backwater valve
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- Ring Adapter
- UPC:
- 717510123012
- Weight:
- 0.19 lb