7-2/5 in. Spray Head in White
Rinse-Quik® 7-2/5 in. Spray Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Individually boxed
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Rinse-Quik®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/2 in
- Length:
- 7-2/5 in
- Product Type:
- Spray Head
- UPC:
- 738303422020
- WaterSense Labeled:
- No
- Width:
- 3-2/5 in