Complete Spray Assembly in Black
Rinse-Quik® Complete Spray Assembly in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individually boxed
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rinse-Quik®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Length:
- 1-4/5 in
- NSF Certified:
- No
- UPC:
- 738303422044
- Width:
- 6 in