9-1/2 in. - 14-3/4 in. Rooftite® Roof Flashing
Rooftite® 9-1/2 in. - 14-3/4 in. Rooftite® Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of EPDM with flexible aluminum base
- -30F to +250F
- Ideal for corrugated metal roofs
- Can be used on flat roofs
- Pipe diameter markings
- For plumbing, heating, air conditioning, electrical or exhaust vents
- Pleated cone adjusts to any pitch
- Ozone and UV resistant
Specifications
- Collection:
- Rooftite®
- Heat Rating:
- 250 °F
- Height:
- 9 in
- IAPMO Listed:
- Yes
- Material Type:
- EPDM
- Pipe Diameter:
- 14-3/4 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 22-5/8 in x 19 in
- Size:
- 7-3/4 in x 22-5/8 in
- UPC:
- 717510151787