This product requires certification to purchase.

Aluminum 6 x 10-1/32 in. Roof Flashing

Jones Stephens

Rooftite® Aluminum 6 x 10-1/32 in. Roof Flashing

  • Fast #
  • Part #JR15107
  • Item #2915709
  • Manufacturer Part #R15107
4 out of 5 Customer Rating
Brand image
Jones Stephens

Rooftite® Aluminum 6 x 10-1/32 in. Roof Flashing

  • Fast #
  • Part #JR15107
  • Item #2915709
  • Manufacturer Part #R15107
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of EPDM with flexible aluminum base
  • -30F to +250F
  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Pleated cone adjusts to any pitch
  • Ozone and UV resistant
  • Requires Certification
Dimensions & Measurements
Height
7 in
Roof Flashing Size
6 in x 10-1/32 in
Characteristics & Features
Collection
Rooftite®
Roof Flashing Material
Aluminum
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
IAPMO Listed
Yes
UPC
717510151770