This product requires certification to purchase.

Rubber 2 x 6-1/8 in. Roof Flashing

Jones Stephens

Rooftite® Rubber 2 x 6-1/8 in. Roof Flashing

  • Fast #
  • Part #JR16101
  • Item #3706890
  • Manufacturer Part #R16101
4 out of 5 Customer Rating
Brand image
Jones Stephens

Rooftite® Rubber 2 x 6-1/8 in. Roof Flashing

  • Fast #
  • Part #JR16101
  • Item #3706890
  • Manufacturer Part #R16101
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
Rooftite®
GSA Approved:
No
Heat Rating:
390 °F
Height:
6 in
IAPMO Listed:
Yes
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
Silicone
Roof Flashing Size:
2 in x 6-1/8 in
UPC:
717510160116