Round Closed-Front Soft Toilet Seat and Lid in Bone
Round Closed-Front Soft Toilet Seat and Lid in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of heavy duty embossed vinyl and solid wood core
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- QuicKlean® hinges allow for quick and easy removal to clean hard to reach areas
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant mounting hardware
- No special tools needed for installation
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Height:
- 3-1/10 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- UPC:
- 817103003957
- Width:
- 14-9/10 in