Round Closed-Front Toilet Seat and Lid in Black Wood
Round Closed-Front Toilet Seat and Lid in Black Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of durable molded wood
- Multi-coat high gloss enamel paint
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant stainless steel screws and mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/25 in
- Length:
- 17-71/100 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- UPC:
- 817103004060
- Width:
- 14-49/100 in