Round Closed-Front Toilet Seat and Lid in Black Wood
Round Closed-Front Toilet Seat and Lid in Black Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable molded wood
- Multi-coat high gloss enamel paint
- Decorative metal hinge
- Color matched bumpers
- Four bumpers on ring for stability
- Non-skid rubberized washer
- Corrosion resistant stainless steel screws
- Corrosion resistant mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/25 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- UPC:
- 817103004336
- Width:
- 14-49/100 in