Round Closed-Front Toilet Seat and Lid in Citron Yellow Wood
Round Closed-Front Toilet Seat and Lid in Citron Yellow Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of durable molded wood
- Multi-coat high gloss enamel paint
- Adjustable, color matching top mount hinges allow for the perfect fit on the bowl
- Four bumpers on ring for stability
- Includes non-skid rubberized pads
- Corrosion resistant stainless steel screws and mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 2-3/25 in
- Length:
- 17-71/100 in
- Material:
- Wood
- Toilet Seat Shape:
- Round
- UPC:
- 717510009477
- Width:
- 14-49/100 in