Round Closed-Front Toilet Seat and Lid in Dresden Blue Wood
Round Closed-Front Toilet Seat and Lid in Dresden Blue Wood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable molded wood
- Multi-coat high gloss enamel paint
- Adjustable top mount hinge
- Color matching hinge and bumpers
- Four bumpers on ring for stability
- Non-skid rubberized pads
- Corrosion resistant stainless steel screws
- Corrosion resistant mounting hardware
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Dresden Blue
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/25 in
- Material:
- Wood
- Toilet Seat Shape:
- Round
- Type:
- JC3B4R240
- UPC:
- 817103003896
- Width:
- 14-49/100 in