Round Closed-Front Toilet Seat and Lid in Mahogany Wood with Piano Finish
This product has been replaced by
Manufacturer Part #D100R12PBCF
Round Closed-Front Toilet Seat and Lid in Mahogany Wood with Piano Finish
Product Details
Product Details
- Constructed of Durable Hardwood
- Eleven step finishing process
- Metal Hinge
- Piano finish - fully sealed with 1 mil of high gloss polyurethane
- Corrosion resistant hinge post and hardware
- Four color coordinated bumpers
- No special tools needed for installation
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/4 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- Type:
- JC2B1R16BR
- UPC:
- 817103003117
- Width:
- 14-19/100 in