Round Closed-Front Toilet Seat and Lid in Natural Oak with Piano Finish
Round Closed-Front Toilet Seat and Lid in Natural Oak with Piano Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of Durable Hardwood
- Eleven step finishing process
- Metal Hinge
- Piano finish - fully sealed with 1 mil of high gloss polyurethane
- Corrosion resistant hinge post and hardware
- Four color coordinated bumpers
- No special tools needed for installation
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Oak
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-3/4
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- Type:
- JC2B1R17CH
- UPC:
- 817103003087
- Width:
- 14-19/100