Round Closed-Front Toilet Seat and Lid in Rattan Wood
Round Closed-Front Toilet Seat and Lid in Rattan Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Natural bamboo laminated construction
- Natural bamboo color
- Brushed nickel metal hinge
- Four-color coordinated bumpers
- Corrosion resistant mounting hardware
- Piano Finish - high gloss polyurethane sealer
- Note: No two seats are alike. Seats manufactured from natural woods may vary in color and grain arrangement due to the acceptance of stain and tree selection.
- No special tools needed for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-13/100 in
- Length:
- 16-63/100 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Toilet Seat Shape:
- Round
- Type:
- JC3B2R220BN
- UPC:
- 717510096354
- Width:
- 14-19/100 in