This product requires certification to purchase.

Round Closed-Front Toilet Seat and Lid with Aquarium Scene

Jones Stephens

Round Closed-Front Toilet Seat and Lid with Aquarium Scene

  • Fast #
  • Part #JC2B6R9AQCH
  • Item #7727486
  • Manufacturer Part #C2B6R9AQCH
5 out of 5 Customer Rating
Brand image
Jones Stephens

Round Closed-Front Toilet Seat and Lid with Aquarium Scene

  • Fast #
  • Part #JC2B6R9AQCH
  • Item #7727486
  • Manufacturer Part #C2B6R9AQCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Crystal clear acrylic
  • Life-like embedded objects
  • Corrosion resistant self-aligning hardware
  • Reinforced chrome hinges
  • Four clear bumpers
  • No special tools needed for installation
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
19-7/10 in
Width
15-3/4 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Toilet Seat Shape
Round
Warranty & Product Information
ADA Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Type
JC2B6R9AQCH
UPC
717510162226