Round Closet Bolt Caps with Washer in Bone
Round Closet Bolt Caps with Washer in Bone
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Priced per cap and washer
- CARTON QUANTITIES ONLY
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Plastic
- UPC:
- 717510021066
- Width:
- 1 in