This product requires certification to purchase.

Round Strainer in Stainless Steel

Jones Stephens

Round Strainer in Stainless Steel

  • Fast #
  • Part #JD59100
  • Item #3705515
  • Manufacturer Part #D59100
5 out of 5 Customer Rating
Brand image
Jones Stephens

Round Strainer in Stainless Steel

  • Fast #
  • Part #JD59100
  • Item #3705515
  • Manufacturer Part #D59100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" Fits 6-1/8" diameter drain and cleanout spuds and 4" General Purpose Drains
  • Requires Certification
Dimensions & Measurements
Height
7-17/100 in
Length
13-37/50 in
Strainer Size
6 in
Width
13-37/50 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Strainer
Drain Type
Floor Drain
Material
Stainless Steel
Strainer Style
Round
Trim Ring
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.6.3-2019
BAA Compliant
No
IAPMO Listed
Yes
UL Listed
No
UPC
717510591002