Round Wood Closed Front Bead Board Toilet Seat in White
Round Wood Closed Front Bead Board Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable molded wood
- Multi-coat high gloss enamel paint
- Decorative metal hinge
- Color matched bumpers
- Four bumpers on ring for stability
- Non-skid rubberized washer
- Corrosion resistant stainless steel screws
- Corrosion resistant mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- Height:
- 2-1/4 in
- Length:
- 16-31/100 in
- Material:
- Wood
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- JC3B4R400CH
- UPC:
- 817103003926
- Width:
- 14-31/100 in